Shop All Stem Casters
Medcaster
2" X 3/4" Non-Marking Rubber Thermoplastic (Grey) Swivel Caster, No Brake, Loads Up To 110 lb
Mfr # RZ02TPN070SWTS06
Zoro # G8299824
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Donut
- Wheel Width 3/4 in
- Mounting Height 70MM
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # RZ02TPN070SWTS06
- Zoro # G8299824
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3/4 in |
Mounting Height | 70MM |
Stem Length | 1 in |
Thread Size | 16NC |
Overall Height | 2 3/4 in |
Stem Dia. | 3/8 in |
Caster Stem Size | 1"-16 x 1 in |
Wheel Dia. | 2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 3/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 2 3/4 in Mounting Height, Precision Ball, 1 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bottom Block Frame, PK2 (EW-05)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb. (P02051R)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS07)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLTS06)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR02)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS15)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWGR01)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-TLB-34-4)
- Medcaster Casters