Shop All Bolt Hole Casters
Medcaster
2" X 3/4" Non-Marking Rubber Thermoplastic (Grey) Swivel Caster, No Brake, Loads Up To 110 lb
Mfr # RZ02TPN070SWHK04
Zoro # G8094566
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Kingpinless Caster
- Caster Sub-Type Swivel
- Load Rating 110 lb
- Number of Wheels 1
- Wheel/Tread Material Rubber Thermoplastic (Grey)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # RZ02TPN070SWHK04
- Zoro # G8094566
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 2 3/4 in |
Wheel Dia. | 2 in |
Wheel Width | 3/4 in |
Mounting Height | 70MM |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 3/8 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 110 lb Load Rating, 1 Number of Wheels, Precision Ball Bearing, 2 3/4 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 4in Standard Weld-on Winches For Flatbed Trailer, 4PK (WSWO-4)
- WESCO Series 626D Greenline Hand Truck, 626DZ (210392)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 4' - 1-ply (EN1-902-04-T5)
- LITTLE GIANT LADDERS Ladder, Aluminum, 5 to 9 ft H, 300 lb Cap (13122-001)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLHK01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWHK04)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWHK01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- MEDCASTER 6" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 240 lb (SS06AMX125TLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 190lb (SS04AMX125SWHK01)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- Medcaster Casters