Shop All Stem Casters
Medcaster
2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb
Mfr # CN02NRP100TLGR01
Zoro # G8094539
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Donut
- Wheel Width 1 in
- Mounting Height 68MM
- Load Rating 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # CN02NRP100TLGR01
- Zoro # G8094539
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 68MM |
Stem Length | 7/8 in |
Caster Stem Size | 7/8 in x 7/16 in |
Stem Dia. | 7/16 in |
Overall Height | 2 43/64 in |
Wheel Dia. | 2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Total Lock, 125 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 in Wheel Width, Neoprene Wheel/Tread Material, 2 43/64 in Mounting Height, Precision Ball, 7/8 in x 7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Thimble, 1/16 to 3/32 In, 302/304 SS (AN100-C3)
- STARKE Pendant Cable, 10-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE10-25)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2436-2-5PO-95)
- ROADPRO Poly Rope, Bright Orange, 3/8x50ft. (RP890006RNG)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWTS06)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLTS06)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic (Grey) Swivel Caster, No Brake, Loads Up To 110 lb (RZ02TPN070SWTS06)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 246 lb (TM05PYP281SWTS02)
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS07)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H16)
- Medcaster Casters