Shop All Bolt Hole Casters
Medcaster
2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb
Mfr # CN02NRP100SWHK04
Zoro # G9195456
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Kingpinless Caster
- Load Rating 125 lb
- Number of Wheels 1
- Wheel/Tread Material Neoprene (Flat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # CN02NRP100SWHK04
- Zoro # G9195456
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 2 43/64 in |
Wheel Dia. | 2 in |
Mounting Height | 68MM |
Wheel Width | 1 in |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 2 in |
Description
General Purpose Bolt-Hole Caster, 3/8 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 125 lb Load Rating, 1 Number of Wheels, Precision Ball Bearing, 2 43/64 in Mounting Height, 2 in Wheel Dia., 1 in Wheel Width, Neoprene Wheel/Tread Material, 64 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E20B4AC1P6)
- DAYTON Control Block (MHGX4EC46GGS)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 1 in W, Polyester, Yellow (EE2801DTX20)
- EXTREME MAX Extreme Max 5600.3221 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Pink (5600.3221)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Directional Lock, Loads Up To 240 lb (CH04AMP125DLHK01)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb (SS03AMX125SWHK01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL-1/2)
- Medcaster Bolt Hole Casters