Shop All Check Valves
Mecline
1/4" FNPT Spring Check Valve
Mfr # CV3-31014
Zoro # G5767221
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 25/32"
- Connection Type FNPT x FNPT
- Body Material Brass
- Full Flow - Valves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mecline
- MFR # CV3-31014
- Zoro # G5767221
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 25/32" |
Width | 7/8" |
Pipe or Tube Size - Check Valves | 1/4 in |
Length | 2-1/8" |
Overall Height | 7/8" |
Size | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Piston, Body Material - Valves Brass, Buna-N, Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 3 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 194 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 4,500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z825B1-XL)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1 in Pipe Size (160-505)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221864)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- MECLINE 3/8" FNPT Spring Check Valve (CV3-40038)
- MECLINE 1/2" FNPT Spring Check Valve (CV3-40012)
- ZOELLER 1-1/4 in. D X 1-1/4 in. or 1-1/2 in. D Slip Plastic Check Valve (1030-0181)
- DIXON 1-1/2" Brass Safety Check Valve (SCVL12)
- NDS 1-1/4" FNPT PVC Swing Check Valve (1520-12F)
- BASIKS Check Valve, PVC, 1/2", EPDM, Threaded (TBC360-050EPT-PV)
- STRATAFLO PRODUCTS INC. 1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-050)
- Mecline Check Valves