Shop All Heat Resistant Gloves
Mechanix Wear
Zetex Plus Glove, 23", Tan fiberglass, PR
Mfr # 243-AKV-ZP
Zoro # G712481798
product price: $177.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # 243-AKV-ZP
- Zoro # G712481798
- Country of Origin United States
- Category Heat Resistant Gloves
Details
Promotion Restriction | Not eligible for promotion |
Item | Zetex Plus Glove, 23", Tan fiberglass |
Description
Zetex Plus Glove, 23", Tan fiberglass,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152324)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S35CJ-06-009)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, S, Black, PR (CXG-L10 LRG)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, XL, Black, PR (CXG-L5-XL)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, 2XL, Black, PR (CXG-L5-XXL)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, 2XL, Black, PR (CXG-L1 XXLRG)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR (CXG-L10 SM)
- MCR SAFETY E Weight 11 Gauntlet Straig, PK12 (9432G11)
- Mechanix Wear Gloves & Hand Protection