Shop All Heat Resistant Gloves
Mechanix Wear
Zetex Plus Glove, 14", PR
Mfr # 234-AKV-ZP
Zoro # G512481806
Free Shipping & Returns
Not eligible for select promotions
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # 234-AKV-ZP
- Zoro # G512481806
- Country of Origin United States
- Category Heat Resistant Gloves
Details
Promotion Restriction | Not eligible for promotion |
Item | Zetex Plus Glove, 14" |
Description
Zetex Plus Glove, 14",Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Work Boots, Mens, 10.5, M, Insulated, PR (CMF8389-10.5M)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7106)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 3" W, PK100 (41317)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR (CXG-L10 SM)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, 2XL, Black, PR (CXG-L1 XXLRG)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, XL, Black, PR (CXG-L10 XLRG)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, S, Black, PR (CXG-L5-L)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, L, Black, PR (CXG-L1 LRG)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, 2XL, Black, PR (CXG-L5-XXL)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100005)
- Mechanix Wear Heat Resistant Gloves