Shop All Cold Weather Gloves
Mechanix Wear
Winter Work Gloves, PR
Mfr # LDMP-XW75-008
Zoro # G106904537
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan / Tan; Black
- Palm Material Leather
- Cuff Style Knit
- Insulated Yes
- Stitching Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # LDMP-XW75-008
- Zoro # G106904537
- UPC # 781513663455
- Country of Origin Philippines
- Category Cold Weather Gloves
Dimensions
Size | S ( 8 ) |
Length | 12 in |
Glove Length | 12 in |
Cuff Length | 1 1/2 in |
Description
Winter Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating 221, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- NMC Emergency Exit Only Sign (M34P)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-009)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-010)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-011)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S4DP-05-010)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4SNW2-06-XXL)
- Mechanix Wear Gloves & Hand Protection