Shop All Cold Weather Gloves
Mechanix Wear
Winter Work Gloves, PR
Mfr # CWKCVU-75-008
Zoro # G306904535
original price:
$36.66
7% off
new price: $33.89
/pr
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 8 )
- Color Tan / Tan; Black
- Palm Material Leather
- Cuff Style Shirred Slip-On
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKCVU-75-008
- Zoro # G306904535
- UPC # 781513667866
- Country of Origin Philippines
- Category Cold Weather Gloves
Dimensions
Size | S ( 8 ) |
Length | 12 in |
Glove Length | 12 in |
Cuff Length | 1 1/2 in |
Description
Winter Work Gloves, Hand Protection Style Glove, Additional Hazard Protection General Purpose, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Not Tested, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, EN 511 Rating 23, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 20 in Height, 20 in Width, Vinyl, English (KDD725)
- SOCK TRENDS Socks, Crew, Polyester, Black, 10.5" H, PK10 (TRM29006CXC0001)
- ELLWOOD SAFETY 4 Carbon Steel Toe Guards (702-4.5)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S4DP-05-010)
- MECHANIX WEAR Cold-Condition Gloves, 8, PR (S5DP-05-008)
- MECHANIX WEAR ColdWork Heated Glove with clim8 Technology Cold Weather Gloves, Size L PR (CWKHT-05-010)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S5DP-05-010)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, M (0379RHVLMED)
- Mechanix Wear Gloves & Hand Protection