Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Tan/Red, 9, PR
Mfr # WS-FLX-009
Zoro # G500948243
original price:
$47.05
10% off
new price: $42.19
/pr
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Palm Material Cowhide Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # WS-FLX-009
- Zoro # G500948243
- UPC # 781513653838
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 9 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Cowhide, Thumb Style Keystone, Glove Cut Gunn, Glove Size 9, Color Tan/Red, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK (106079-PK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- MECHANIX WEAR Welding Gloves, Tan/Red, 11, PR (WS-FLX-011)
- MECHANIX WEAR Welding Gloves, Tan/Red, 10, PR (WS-FLX-010)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-CCD-012)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-PLS-008)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, L, PR (HRL-05-010)
- ENDURA MIG Welding Gloves, Cowhide Palm, L (398KGLBGL)
- Mechanix Wear Gloves & Hand Protection