Shop All Heat Resistant Gloves
This Product is Discontinued
Mechanix Wear
Welding Gloves, L, Open Cuff, Black, PR (Discontinued)
Mfr # MFG-05-010
Zoro # G6031772
This Product is Discontinued
Key Features
- Size L
- Palm Material Pig Leather
- Standards CE, EN 388:2003 3131
- Lining Unlined
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFG-05-010
- Zoro # G6031772
- UPC # 781513941089
- Country of Origin Unknown
- Category Heat Resistant Gloves
Dimensions
Size | L |
Details
Item | Welding Gloves |
Palm Material | Pig Leather |
Standards | CE, EN 388:2003 3131 |
Lining | Unlined |
Thumb Style | Wing |
Color | Black |
Cuff | Open |
Stitching Material | Nylon |
Closure Type | slip on |
Knuckle Padding Material | Leather |
Palm Construction | Leather |
Finger Style | Full/Reinforced Fingertips |
Back Material | Leather |
Application | Fabrication, Tactical, Mechanical, Utility, General Purpose, Maintenance, Assembly, MRO, Material Handling, Construction, Petrochemical, Heavy Equipment Operation |
Sub-Category | Leather |
Description
Fabricator Glove Black Large, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.