Mechanix Wear

Welding Gloves, Black, 9, PR


original price: $27.84
7% off
new price: $25.65
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cuff Material Cowhide
  • Application TIG
  • Cuff Style Gauntlet
  • Glove Back Material Goatskin
  • Palm Material Goatskin Leather
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size 9
Cuff Length 4 in

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Thumb Style Keystone, Glove Cut Gunn, Glove Size 9, Color Black, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.