Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Black, 8, PR
Mfr # WS-REG-008
Zoro # G800920932
product price: $45.25
/pr
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Pigskin
- Palm Material Pigskin Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # WS-REG-008
- Zoro # G800920932
- UPC # 781513653876
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 8 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, Glove Back Material Pigskin, Thumb Style Keystone, Glove Cut Gunn, Glove Size 8, Color Black, Cuff Material Pigskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH3X0025NF)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-4000-595-BL)
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK (GEM2612TW)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-REG-010)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-REG-011)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-REG-012)
- MECHANIX WEAR Welding Gloves, Tan/Red, 10, PR (WS-FLX-010)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, L, PR (HRL-05-010)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, 2XL, PR (HRL-05-012)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, XL, PR (251068)
- Mechanix Wear Welding Gloves