Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Black, 8, PR
Mfr # WS-PLS-008
Zoro # G801050188
product price: $24.19
/pr
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Palm Material Goatskin Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # WS-PLS-008
- Zoro # G801050188
- UPC # 781513653722
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 8 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Thumb Style Keystone, Glove Cut Gunn, Glove Size 8, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, M (AZ591)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22207)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, L, PR (11-3245-60-L)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 48" dia. (PLX48RT)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-PLS-012)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-PLS-010)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- MECHANIX WEAR Regulator Welding Gloves Large, Black (MECWS-REG-010)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-REG-010)
- PYRAMEX Mig/Tig Cow Welding, Size L, 12PK (GL6001WL)
- Mechanix Wear Welding Gloves