Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Black, 12, PR
Mfr # WS-REG-012
Zoro # G400920929
product price: $43.99
/pr
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Glide Patch No
- Thumb Sweat Wipe No
- High-Visibility No
- ANSI/ISEA Abrasion Level 4
- Internal Reinforcement Material No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # WS-REG-012
- Zoro # G400920929
- UPC # 781513653913
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 12 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, Glove Back Material Pigskin, Thumb Style Keystone, Glove Cut Gunn, Glove Size 12, Color Black, Cuff Material Pigskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 11 (XAN3P/2080AZ532-11)
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99883 (FD-2-C-16-99883)
- MICROCHEM Chemical Resistant Pants , 2XL , Yellow , Chemical Laminated M3000 , (683000)
- MILWAUKEE TOOL Fingerless Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8744)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-REG-011)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-REG-009)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, 2XL, PR (HRL-05-012)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, S, PR (HRL-05-008)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (42M)
- Mechanix Wear Gloves & Hand Protection