Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Black, 11, PR
Mfr # WS-CCD-011
Zoro # G300948238
product price: $32.19
/pr
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Touchscreen Compatible No
- Leather Glove Liner Type Kevlar(R) Liner
- Includes Glide Patch No
- ANSI/ISEA Puncture Level 4
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # WS-CCD-011
- Zoro # G300948238
- UPC # 781513653807
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 11 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Thumb Style Keystone, Glove Cut Gunn, Glove Size 11, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Height 36 In, White (04-736W)
- ASIA SOURCES. The Global Display Solution Price Tag Holder For Double Wire Cooler Shelf, 28inL, Black, 50/Case (DSDBK28)
- KASK Zenith Face Shield (WVI99001-500)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-CCD-008)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-CCD-012)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-PLS-008)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-PLS-010)
- MAGID Side Split Cow Leather Welding Gloves, 12PK (945)
- Mechanix Wear Gloves & Hand Protection