Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Black, 10, PR
Mfr # WS-PLS-010
Zoro # G200948253
product price: $26.65
/pr
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Palm Material Goatskin Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # WS-PLS-010
- Zoro # G200948253
- UPC # 781513653746
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 10 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Thumb Style Keystone, Glove Cut Gunn, Glove Size 10, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Fire Riser Inside Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-12649)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ARW01A000)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-PLS-008)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-PLS-012)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-PLS-009)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-CCD-012)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, S, PR (HRL-05-008)
- MECHANIX WEAR Welding Gloves, Tan/Red, 11, PR (WS-FLX-011)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Small, 1 Pair (1540-3)
- Mechanix Wear Gloves & Hand Protection