No Product Image Available

Mechanix Wear

Vision Type-X, Gray Anti-Fog ; Anti-Scratch


product price: $15.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Frame Color Gray
  • Lens Coating Anti-Fog, Scratch Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal
Adjustable Arm Length No

Description

Vision Type-X, Series Type-X, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Scratch Resistant, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Standards ANSI Z87.1, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.