Shop All Safety Glasses
Mechanix Wear
Vision Type-X, Amber Anti-Fog, Scratch Resistant
Mfr # VXF-30AF-PU
Zoro # G004846656
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Black
- Lens Coating Anti-Fog, Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # VXF-30AF-PU
- Zoro # G004846656
- UPC # 781513667415
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Vision Type-X, Series Type-X, Gender Unisex, Lens Color Amber, Lens Coating Anti-Fog, Scratch Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Standards ANSI Z87.1, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Sign (M16P)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5GY)
- BRK Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (3120B)
- LABELMASTER Corrosive Placard, UN 2922, PK25 (ZEZ42922)
- MECHANIX WEAR Vision Type-N, Clear Anti-Fog ; Anti-Scratch (VNS-10AA-PU)
- MECHANIX WEAR Vision Type-X, Clear Anti-Fog ; Anti-Scratch (VXF-10AF-PU)
- MECHANIX WEAR Vision Type-N, Gray Anti-Fog ; Anti-Scratch (VNS-20AB-PU)
- MECHANIX WEAR Vision Type-X, Blue Mirror Anti-Fog ; Anti-Scratch (VXS-22AE-PU)
- MECHANIX WEAR Vision Type-X, Clear Anti-Fog ; Anti-Scratch (VXS-10AE-PU)
- MECHANIX WEAR Vision Type-N, Amber Anti-Fog, Scratch Resistant (VNS-30AC-PU)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (1334246)
- Mechanix Wear Safety Glasses