Shop All Safety Glasses
Mechanix Wear
Vision Type-E, Blue Mirror Anti-Fog ; Anti-Scratch
Mfr # VES-22AE-PU
Zoro # G404846669
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # VES-22AE-PU
- Zoro # G404846669
- UPC # 781513665435
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Vision Type-E, Series Type-E, Gender Unisex, Lens Color Blue Mirror, Lens Coating Anti-Fog, Scratch Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Standards ANSI Z87.1, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- TALON TRAX Overboot, Men, 14, Adj Strap, Yllw, Rubbr, PR (4T275)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6436)
- MECHANIX WEAR Vision Type-X, Blue Mirror Anti-Fog ; Anti-Scratch (VXS-22AE-PU)
- MECHANIX WEAR Vision Type-N, Amber Anti-Fog, Scratch Resistant (VNS-30AC-PU)
- MECHANIX WEAR Vision Type-N, Gray Anti-Fog ; Anti-Scratch (VNS-20AB-PU)
- MECHANIX WEAR Vision Type-X, Clear Anti-Fog ; Anti-Scratch (VXF-10AF-PU)
- MECHANIX WEAR Vision Type-X, Clear Anti-Fog ; Anti-Scratch (VXS-10AE-PU)
- MECHANIX WEAR Vision Type-N, Clear Anti-Fog ; Anti-Scratch (VNS-10AA-PU)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-01)
- Mechanix Wear Safety Glasses