Mechanix Wear

Tool Apron, Tool Apron, Black, Nylon, 2 Pockets


product price: $21.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Nylon
  • Tool Storage Type Included Tool Apron
  • Color Black
  • Features Adjustable Neck and Waist Straps; Center Chest Pocket
  • Width 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1 in
Size One Size Fits All
Waist Size 28 to 44 in
Overall Width 1 in
Pocket Dimensions 1 in W
Maximum Waist Size 44 in
Minimum Waist Size 28 in

Details

Item Tool Apron
Material Nylon
Tool Storage Type Included Tool Apron
Color Black
Features Adjustable Neck and Waist Straps; Center Chest Pocket
Includes (1) Center Chest Pocket
Number of Pockets 2
Machine Washable Yes
Style Shop
Waterproof Yes
Tool Holder Type (1) Hammer Hanger Loop
Padded Yes
Primary Application General Purpose

Description

Tool Apron, Color Black, Features Adjustable Neck and Waist Straps; Center Chest Pocket, Includes (1) Center Chest Pocket, Machine Washable Yes, Material Nylon, Maximum Waist Size 44 in, Minimum Waist Size 28 in, Number of Pockets 2, Overall Width 1 in, Padded Yes, Pocket Dimensions 1 in W, Primary Application General Purpose, Style Shop, Tool Holder Type (1) Hammer Hanger Loop, Waist Size 28 to 44 in, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.