Shop All Tactical Gloves
Mechanix Wear
The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR
Mfr # MG-77-010
Zoro # G0955792
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-77-010
- Zoro # G0955792
- UPC # 781513633410
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
Item | Tactical Glove |
Color | MultiCam Camouflage |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
ANSI/ISEA Abrasion Level | 0 |
Cut | Clute |
Stitching Material | Nylon |
Temp. Range | 32 Degrees to 200 Degrees F |
Standards | CE EN 388, EN 420 |
Back Material | Trekdry(R) |
Lining | Tricot |
Grade of Leather | Synthetic Leather |
Cut-Resistant Material | None |
Thumb Style | Straight |
Description
Tactical Glove, L, MultiCam Camouflage, 9 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 88-1-7800, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (88-1-7800-XL)
- NMC Video Surveillance In Use On These Premises, 10X14, .040 Alum Sign (N505AB)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, L, 9" L, PR (MG-72-010)
- MECHANIX WEAR The Original® Tactical Glove, Gray, L, 9" L, PR (MG-88-010)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, M, 8" L, PR (MPT-55-009)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MSD-72-012)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, S, 7" L, PR (MPT-55-008)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, XL, 10" L, PR (TSCR-55-011)
- Mechanix Wear Tactical Gloves