Shop All Tactical Gloves
Mechanix Wear
The Original® Tactical Glove, MultiCam Camo, 2XL, 11"L, PR
Mfr # MG-77-012
Zoro # G0955853
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # MG-77-012
- Zoro # G0955853
- UPC # 781513633434
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 11" |
Details
Item | Tactical Glove |
Color | MultiCam Camouflage |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
ANSI/ISEA Abrasion Level | 0 |
Cut-Resistant Material | None |
Back Material | Trekdry(R) |
Cut | Clute |
Grade of Leather | Synthetic Leather |
Lining | Tricot |
Temp. Range | 32 Degrees to 200 Degrees F |
Stitching Material | Nylon |
Thumb Style | Straight |
Standards | CE EN 388, EN 420 |
Description
Tactical Glove, 2XL, MultiCam Camouflage, 11 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- LYLE Reflective Inhalation Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0219-RA_14X10)
- NMC Power Cord Lock Out Tag, Pk10 (LOTAG23)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86876 (86876)
- MECHANIX WEAR The Original® Tactical Glove, Gray, 2XL, 11" L, PR (MG-88-012)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MG-72-012)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MP-F55-012)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MSD-72-012)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, 2XL, 11" L, PR (MPT-55-012)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- Mechanix Wear Gloves & Hand Protection