Shop All Tactical Gloves
Mechanix Wear
The Original® Tactical Glove, Gray, XL, 10" L, PR
Mfr # MG-88-011
Zoro # G0955838
product price: $21.69
/pr
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-88-011
- Zoro # G0955838
- UPC # 781513624715
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 10" |
Details
Item | Tactical Glove |
Color | Gray |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Cut | Clute |
Temp. Range | 32 Degrees to 200 Degrees F |
Standards | CE EN 388, EN 420 |
Cut-Resistant Material | None |
Back Material | Trekdry(R) |
Stitching Material | Nylon |
Thumb Style | Straight |
ANSI/ISEA Abrasion Level | 0 |
Grade of Leather | Synthetic Leather |
Lining | Tricot |
Description
Tactical Glove, XL, Gray, 10 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, M, 1 PR (IMPC5-88-009)
- 3M SCOTT Face Piece, AV-3000 HT, Medium (201215-02)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, XL, 10" L, PR (MG-72-011)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR (MG-77-011)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- MECHANIX WEAR The Original® Tactical Glove, XL, MultiCam, 10inL, PR (MG-78-011)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, M, Black, 5-7/16" L, PR (MSV-55-009)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MG-F55-008)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DPG125 LARGE)
- Mechanix Wear Gloves & Hand Protection