Shop All Tactical Gloves
Mechanix Wear
The Original® Tactical Glove, Gray, 2XL, 11" L, PR
Mfr # MG-88-012
Zoro # G0955880
original price:
$19.99
7% off
new price: $18.59
/pr
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-88-012
- Zoro # G0955880
- UPC # 781513624722
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 11" |
Details
Item | Tactical Glove |
Color | Gray |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Cut-Resistant Material | None |
Cut | Clute |
Back Material | Trekdry(R) |
Standards | CE EN 388, EN 420 |
Grade of Leather | Synthetic Leather |
Temp. Range | 32 Degrees to 200 Degrees F |
ANSI/ISEA Abrasion Level | 0 |
Stitching Material | Nylon |
Lining | Tricot |
Thumb Style | Straight |
Description
Tactical Glove, 2XL, Gray, 11 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Plastic, Color Yellow, 2" W (M6C-2000-584-YL)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., S, Weight Capacity: 310 lb (10207240)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MG-72-012)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, 2XL, 11"L, PR (MG-77-012)
- MECHANIX WEAR Tactical Glove, M, Coyote Tan/PR (HDG-F72-009)
- MECHANIX WEAR Tactical Glove, XL, Coyote Tan/PR (HDG-F72-011)
- MECHANIX WEAR Tactical Glove, Coyote Tan, L, 9" L, PR (MP-F72-010)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, L, Black, 5-45/64" L, PR (MSV-55-010)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP3-F55-008)
- Mechanix Wear Gloves & Hand Protection