Shop All Tactical Gloves
Mechanix Wear
The Original® Tactical Glove, 2XL, MultiCam, 10inL, PR
Mfr # MG-78-012
Zoro # G7565661
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicam
- Cuff Slip-On
- Palm Material Synthetic Leather
- Application Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-78-012
- Zoro # G7565661
- UPC # 781513624722
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 10" |
Details
Item | Tactical Glove |
Color | Multicam |
Cuff | Slip-On |
Palm Material | Synthetic Leather |
Application | Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations |
Finger Style | Full Finger |
Closure Type | Thermoplastic Rubber |
Standards | CE, EN 388:2016 3121 X |
Temp. Range | 32 Degrees to 200 Degrees F |
Lining | Tricot |
Stitching Material | Nylon |
Back Material | Trekdry(R) |
Thumb Style | Straight |
Cut | Clute |
ANSI/ISEA Abrasion Level | 0 |
Palm Construction | Seamless |
Knuckle Padding Material | Tricot |
Description
Tactical Glove, 2XL, MultiCam Camouflage, 10 in, Slip-On Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Tricot Knuckle Padding Material, Nylon Stitching Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Halo Series 50 ft.L Self Retracting Lifeline (10917)
- CHILL-ITS BY ERGODYNE Hard Hat Liner, Blue (6716)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- MECHANIX WEAR The Original® Tactical Glove, XL, MultiCam, 10inL, PR (MG-78-011)
- MECHANIX WEAR The Original® Tactical Glove, M, MultiCam, 10inL, PR (MG-78-009)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- MECHANIX WEAR The Original® Tactical Glove, Gray, 2XL, 11" L, PR (MG-88-012)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, L, 9" L, PR (MG-72-010)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, XL, 10" L, PR (MG-72-011)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, S, 7" L, PR (FFTAB-88-008)
- Mechanix Wear Tactical Gloves