Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, XL, Wing Thumb, Blk, PR
Mfr # MP3-55-011
Zoro # G6031337
product price: $31.49
/pr
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Military, Law Enforcement, Maintenance Repair Operations
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP3-55-011
- Zoro # G6031337
- UPC # 781513621769
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 12" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Military, Law Enforcement, Maintenance Repair Operations |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | TPR Impact-resistant |
Cut-Resistant Material | None |
Stitching Material | Nylon |
Grade of Leather | Synthetic Leather |
Thumb Style | Wing |
Cut | Gunn |
Standards | CE EN 388 |
Lining | Tricot |
Back Material | Trekdry(R) |
Description
Tactical Glove, XL, Black, 12 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, TPR Impact-Resistant Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, Standards CE EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Silver Aluminum Bolt-Down Sign Base ; ft. Aluminum (037-00001)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (2CDY1)
- CAR DEALER DEPOT Jumbo Car Bows: Silver (531-SI)
- NMC Danger Hazardous Waste Sign, D140PB (D140PB)
- MECHANIX WEAR Tactical Glove, M, 12" L, Wing Thumb, Blk, PR (MP3-55-009)
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- MECHANIX WEAR Tactical Glove, 2XL, Wing Thumb, Blk, PR (MP3-55-012)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, M, 8" L, PR (MG-72-009)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- MECHANIX WEAR The Original® Tactical Glove, XL, MultiCam, 10inL, PR (MG-78-011)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTIBLK-04-L)
- Mechanix Wear Tactical Gloves