Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, S, 12" L, Wing Thumb, Blk, PR
Mfr # MP3-55-008
Zoro # G6041003
product price: $40.39
/pr
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Military, Law Enforcement, Maintenance Repair Operations
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP3-55-008
- Zoro # G6041003
- UPC # 781513621738
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 12" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Military, Law Enforcement, Maintenance Repair Operations |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Cut | Clute |
Knuckle Padding Material | TPR Impact-resistant |
Lining | Tricot |
Grade of Leather | Synthetic Leather |
Back Material | Trekdry(R) |
Standards | CE EN 388 |
Stitching Material | Nylon |
Thumb Style | Wing |
Cut-Resistant Material | None |
Description
Tactical Glove, S, Black, 12 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, TPR Impact-Resistant Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Standards CE EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (RWG555XS)
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638AB (C638AB)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MP3-72-010)
- MECHANIX WEAR The Original® Tactical Glove, S, MultiCam, 10inL, PR (MG-78-008)
- MECHANIX WEAR M-Pact Tactical Glove, S, MultiCam, 10inL, PR (MPT-78-008)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, M, 8" L, PR (MSD-72-009)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, L, 9" L, PR (FFTAB-72-010)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, M, 8" L, PR (MFL-55-009)
- Mechanix Wear Tactical Gloves