Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, L, Black, PR
Mfr # MP-F55-010
Zoro # G3590307
original price:
$40.39
4% off
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TAA Compliant
- Cut Gunn
- Closure Type Hook-and-Loop
- Back Material Spandex(R)
- Temp. Range 32 to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # MP-F55-010
- Zoro # G3590307
- UPC # 781513617731
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 12" |
Size | L |
Details
Standards | TAA Compliant |
Cut | Gunn |
Closure Type | Hook-and-Loop |
Back Material | Spandex(R) |
Temp. Range | 32 to 200 Degrees F |
Palm Material | Synthetic Leather |
Finger Style | Full Finger |
Item | Tactical Glove |
Thumb Style | Straight |
Knuckle Padding Material | Thermoplastic Rubber |
Cuff | Hook-and-Loop |
Color | Black |
Lining | Foam |
Stitching Material | Nylon |
Description
Tactical Glove, L, Black, 12 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, Spandex(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Nylon Stitching Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- BRADY Arc Flash Protection Label, 4 In. H, PK5 (121097)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP-F55-008)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP-F55-011)
- MECHANIX WEAR Tactical Glove, 2XL, Wing Thumb, Blk, PR (MP3-55-012)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Multicam, Large (MG-78-010)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- Mechanix Wear Tactical Gloves