Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, L, Black, PR
Mfr # MFF-F55-010
Zoro # G3590203
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Elastic
- Palm Material Synthetic Leather
- Application Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # MFF-F55-010
- Zoro # G3590203
- UPC # 781513617687
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | L |
Length | 12" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Elastic |
Palm Material | Synthetic Leather |
Application | Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations |
Finger Style | Full Finger |
Back Material | Form Fitting Trek Dry(R) |
Palm Construction | Anatomically Designed Two Piece Palm |
Temp. Range | 32 to 200 Degrees F |
Cut | Clute |
Thumb Style | Straight |
Standards | CE 2121, EN 388 / EN420 |
Stitching Material | Nylon |
Lining | Foam |
Knuckle Padding Material | Spandex(R) and Foam |
Features | Secure Fit, Elastic Cuff, Vibration Proof, Comfortable, Hook & Loop Closure, Machine Washable, Flexible, Anti-static, Heat Resistant, Breathable, Reinforced Fingertip |
Description
Tactical Glove, L, Black, 12 in, Slip-On Cuff, Lining Foam, Synthetic Leather Palm Material, Spandex(R) Back Material, Spandex(R) and Foam Knuckle Padding Material, Nylon Stitching Material, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eye/Face Wash Dust Cover, 10-7/64 in.W (OCV)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- SUPERIOR MARK Floor Marking Border Tape, Eye Wash Border, 4in, Vinyl (IN-40-911-V)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP2-F55-011)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, M, 8" L, PR (MFL-55-009)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, XL, 10" L, PR (MG-72-011)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP3-F55-008)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, M, 8" L, PR (MG-72-009)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, 2XL, 11"L, PR (MG-77-012)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MP3-72-010)
- Mechanix Wear Tactical Gloves