Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, Coyote Tan, XL, 10" L, PR
Mfr # MFF-F72-011
Zoro # G0965671
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Color Coyote tan
- Cuff Safety
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-F72-011
- Zoro # G0965671
- UPC # 781513623718
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 10" |
Details
Item | Tactical Glove |
Color | Coyote tan |
Cuff | Safety |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Elastic |
ANSI/ISEA Abrasion Level | 0 |
Back Material | Trekdry(R) |
Cut | Clute |
Temp. Range | 32 Degrees to 200 Degrees F |
Thumb Style | Straight |
Stitching Material | Nylon |
Cut-Resistant Material | None |
Lining | Tricot |
Standards | TAA Compliant |
Grade of Leather | Synthetic Leather |
Description
Tactical Glove, XL, Coyote Tan, 10 in, Safety Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards TAA Compliant, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Natura, L, PK12 (9635L)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- OSMO Mega Thirsty Pad (MTP-P-1)
- 5.11 Rain Pant, Mens, M/L, Black, 35-1/2Inseam (48057)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Coyote, Large (MG-72-010)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, S, 7" L, PR (FFTAB-88-008)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR (MG-77-010)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, 2XL, 11" L, PR (TSCR-55-012)
- MECHANIX WEAR Tactical Glove, Coyote Tan, S, 7" L, PR (MP-F72-008)
- Mechanix Wear Tactical Gloves