Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, Coyote Tan, 2XL, 11" L, PR
Mfr # MP-F72-012
Zoro # G0965769
product price: $43.45
/pr
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Coyote tan
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP-F72-012
- Zoro # G0965769
- UPC # 781513628553
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 11" |
Details
Item | Tactical Glove |
Color | Coyote tan |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Temp. Range | 32 Degrees to 200 Degrees F |
Knuckle Padding Material | Thermoplastic Rubber |
Stitching Material | Nylon |
Cut | Clute |
Thumb Style | Straight |
Cut-Resistant Material | None |
Lining | Tricot |
Back Material | Trekdry(R) |
Grade of Leather | Synthetic Leather |
Standards | TAA Compliant |
ANSI/ISEA Abrasion Level | 0 |
Description
Tactical Glove, 2XL, Coyote Tan, 11 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards TAA Compliant, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-15871)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 8 In. H (9165)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Green (LHQM LED B G M6)
- VIKING 11 Unisex Black (VW49T-11)
- MECHANIX WEAR Tactical Glove, M, Coyote Tan/PR (HDG-F72-009)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MG-F55-010)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, S, 7" L, PR (TSRE-55-008)
- MECHANIX WEAR M-Pact Tactical Glove, M, MultiCam, 10inL, PR (MPT-78-009)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MPT-72-012)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- Mechanix Wear Tactical Gloves