Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, 2XL, Wing Thumb, Blk, PR
Mfr # MP3-55-012
Zoro # G6030908
product price: $31.45
/pr
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Military, Law Enforcement, Maintenance Repair Operations
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP3-55-012
- Zoro # G6030908
- UPC # 781513621776
- Country of Origin Viet Nam
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 12" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Military, Law Enforcement, Maintenance Repair Operations |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | TPR Impact-resistant |
Back Material | Trekdry(R) |
Grade of Leather | Synthetic Leather |
Standards | CE EN 388 |
Stitching Material | Nylon |
Cut | Gunn |
Thumb Style | Wing |
Cut-Resistant Material | None |
Lining | Tricot |
Description
Tactical Glove, 2XL, Black, 12 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, TPR Impact-Resistant Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, Standards CE EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Gray Polypropylene Mat (03-198)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252336)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- MECHANIX WEAR Tactical Glove, XL, Wing Thumb, Blk, PR (MP3-55-011)
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- MECHANIX WEAR Tactical Glove, M, 12" L, Wing Thumb, Blk, PR (MP3-55-009)
- MECHANIX WEAR M-Pact Tactical Glove, S, MultiCam, 10inL, PR (MPT-78-008)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MP3-72-010)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP3-F55-011)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- Mechanix Wear Gloves & Hand Protection