Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, 2XL, Coyote Tan/PR
Mfr # HDG-F72-012
Zoro # G010437060
product price: $28.69
/pr
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tactical
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Cut Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # HDG-F72-012
- Zoro # G010437060
- UPC # 60781513675917
- Country of Origin Lao People's Democratic Republic
- Category Tactical Gloves
Dimensions
Size | 2XL |
Details
Item | Tactical Glove |
Color | Coyote Tan |
Application | Tactical |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Cut Level | Not Tested |
Description
Tactical Glove, 2XL, Coyote Tan, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level Not Tested, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 250 (M6-120-492)
- RADIANS Titanium NonVented Climbing Style Helmet, Yellow (THRXN-YELLOW)
- WEARWELL 25 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X25BYL)
- CONDOR 14" Chemical Resistant Gloves, PVC, L, 1 PR (22KA63)
- MECHANIX WEAR Tactical Glove, S, Coyote Tan/PR (HDG-F72-008)
- MECHANIX WEAR Tactical Glove, M, Coyote Tan/PR (HDG-F72-009)
- MECHANIX WEAR Tactical Glove, L, Coyote Tan/PR (HDG-F72-010)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP3-F55-011)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Covert, Medium (MG-55-009)
- RINGERS GLOVES Rescue Gloves, 3XL, Red, PR (355-13)
- Mechanix Wear Gloves & Hand Protection