Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, 2XL, Black, PR
Mfr # MP2-F55-012
Zoro # G3590377
product price: $45.15
/pr
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Extended Neoprene
- Palm Material EVA Foam and D3O(R)
- Application Military, Law Enforcement, Search and Rescue, Maintenance Repair Operations
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP2-F55-012
- Zoro # G3590377
- UPC # 781513617809
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 12" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Extended Neoprene |
Palm Material | EVA Foam and D3O(R) |
Application | Military, Law Enforcement, Search and Rescue, Maintenance Repair Operations |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Thumb Style | Straight |
Knuckle Padding Material | EVA Foam with Thermo Plastic Rubber |
Cut | Gunn |
Back Material | Trekdry(R) |
Palm Construction | Reinforced |
Stitching Material | Nylon |
Lining | Foam |
Temp. Range | 32 to 200 Degrees F |
Standards | CE, EN 388: 2016 3121 X |
Description
Tactical Glove, 2XL, Black, 12 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, Spandex(R) Back Material, EVA Foam with Thermo Plastic Rubber Knuckle Padding Material, Nylon Stitching Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Style Work Shoes, Comp, 12W, PR (RB4388)
- WELLS LAMONT Jomac® By Wells Lamont® 625Jom Kevlar® Terrycloth High-Heat Gloves, Xl (625)
- 3M Vinyl Tape, 471, Blue, 1In X 36Yd (471)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Lime, 2XL/3XL (8246Z)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP3-F55-011)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, XL, 10" L, PR (MFL-55-011)
- MECHANIX WEAR The Original® Tactical Glove, S, MultiCam, 10inL, PR (MG-78-008)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MG-F55-009)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MPT-72-009)
- MECHANIX WEAR The Original® Tactical Glove, Gray, XL, 10" L, PR (MG-88-011)
- Mechanix Wear Tactical Gloves