Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, 2XL, Black, PR
Mfr # MP-F55-012
Zoro # G3590325
product price: $46.95
/pr
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP-F55-012
- Zoro # G3590325
- UPC # 781513617755
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 12" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Foam |
Stitching Material | Nylon |
Standards | TAA Compliant |
Back Material | Spandex(R) |
Cut | Gunn |
Knuckle Padding Material | Thermoplastic Rubber |
Thumb Style | Straight |
Temp. Range | 32 to 200 Degrees F |
Description
Tactical Glove, 2XL, Black, 12 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, Spandex(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Nylon Stitching Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT BRK 10YR CO Detector (1039753)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- AVERY Printable Tags, with Strings, Sca, PK180 (22848)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 5XL (J140-BRN 5XL REG)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP-F55-008)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP-F55-011)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- MECHANIX WEAR M-Pact Tactical Glove, L, MultiCam, 10inL, PR (MPT-78-010)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Covert, Medium (MG-55-009)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- Mechanix Wear Gloves & Hand Protection