Shop All Cold Weather Gloves
This Product is Discontinued
Mechanix Wear
SUB35 Realtree EDGE Winter Work Gloves, Size L PR (Discontinued)
Mfr # SUB35-739-010
Zoro # G403051002
This Product is Discontinued
Key Features
- Size L
- Color Realtree Edge» Camo
- Glove Length 13
- Features FuII extension gauntlet cuff design is slim enough to fit under a jacket Realtree Edge» camouflage pattern allows you to blend in with the terrain. 100g 3M Thinsulate» provides warmth in the most extreme conditions. Hypora waterproof membrane creates increased insulation while providing a durable and flexible barrier of protection Multilayer rubberized palm construction provides waterproofing at the point of contact Embossed trigger finger design relieves bunching to increase dexterity where it matters Padlock» no-slip silicon print improves your grip performance in the field. Durable synthetic leather infused with touchscreen technology to control your devices. HotHands¬ pouch inside gauntlet warms blood flow into hands Removable spring clip keeps your gloves together and organized.
- Glove Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SUB35-739-010
- Zoro # G403051002
- UPC # 781513652531
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Size | L |
Glove Length | 13 |
Glove Width | 5 |
Details
Item | Real Tree Winter Glove |
Color | Realtree Edge» Camo |
Features | FuII extension gauntlet cuff design is slim enough to fit under a jacket Realtree Edge» camouflage pattern allows you to blend in with the terrain. 100g 3M Thinsulate» provides warmth in the most extreme conditions. Hypora waterproof membrane creates increased insulation while providing a durable and flexible barrier of protection Multilayer rubberized palm construction provides waterproofing at the point of contact Embossed trigger finger design relieves bunching to increase dexterity where it matters Padlock» no-slip silicon print improves your grip performance in the field. Durable synthetic leather infused with touchscreen technology to control your devices. HotHands¬ pouch inside gauntlet warms blood flow into hands Removable spring clip keeps your gloves together and organized. |
Description
Mechanix Wear's SUB35 winter gloves feature Realtree Edge camouflage and 3M 40g Thinsulate to keep you concealed and insulated in the field. We incorporated a waterproof barrier and our touchscreen technology to battle the elements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.