Shop All Anti-Vibration Gloves
Mechanix Wear
SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR
Mfr # S59EP-58-009
Zoro # G408363513
product price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI, ANSI/ISEA 138, EN 388
- Insulated No
- Knuckle Padding Material TPR Rubber
- ANSI/ISEA Cut Level A9
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S59EP-58-009
- Zoro # G408363513
- UPC # 781513672891
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 12 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
SpeedKnit(TM) M-Pact S59EP58, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X43FP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- COAXSHER Wildland Vent Pants, L, 32 in. Inseam (FC204 L32)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- MOLDEX Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser (6645)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S59EP-58-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S59EP-58-011)
- MECHANIX WEAR M-Pact XD Impact Gloves, 2XL, Hi-Vis Yellow, PR (SMP-91-012)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- IMPACTO Glove Impact Polycotton Liner Med Left (501-00ML)
- Mechanix Wear Anti-Vibration Gloves