Shop All Anti-Vibration Gloves
Mechanix Wear
SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR
Mfr # S59EP-58-011
Zoro # G908363525
product price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ANSI/ISEA 138, EN 388
- Insulated No
- Knuckle Padding Material TPR Rubber
- ANSI/ISEA Cut Level A9
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S59EP-58-011
- Zoro # G908363525
- UPC # 781513672914
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Glove Length | 12 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
SpeedKnit(TM) M-Pact S59EP58, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X43FP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-751)
- CONDOR Coated Gloves, Nylon Span, Nitrile, S, PR (60WF87)
- JMK IIT Jumbo D Shaped Carabiner Hook Aluminum (2222208)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, S, 12PK (34-846/S)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S59EP-58-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S59EP-58-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- MECHANIX WEAR GLV ORIG LRG RED 1PR (MECMG-02-010)
- MECHANIX WEAR Material 4X Mpact Glove LG (MECMP4X-75-010)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- Mechanix Wear Gloves & Hand Protection