Shop All Cut-Resistant Gloves
Mechanix Wear
SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR
Mfr # S25EP-33-011
Zoro # G608363542
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A5
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
- Standards ANSI, EN 388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S25EP-33-011
- Zoro # G608363542
- UPC # 781513671092
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Glove Length | 12 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
SpeedKnit(TM) S25EP33, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- REEBOK Work Boot, Comp Toe, 8In, Blk, 10W, PR (RB8874)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S25EP-33-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S25EP-33-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SFF-X91-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMP-X91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-03-010)
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3020-XL (10))
- Mechanix Wear Gloves & Hand Protection