Shop All Cut-Resistant Gloves
Mechanix Wear
SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR
Mfr # S27DQ-58-010
Zoro # G808363564
product price: $20.15
/pr
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Red
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S27DQ-58-010
- Zoro # G808363564
- UPC # 781513671351
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Glove Length | 12 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
SpeedKnit(TM) S27DQ58, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 3 in x 1000' Danger Tape, 12PK (PDT-12-X-S)
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene (2980-3)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KD6PK)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4041)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-03-010)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2CC-06-008)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5EP-03-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMP-X91-011)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- Mechanix Wear Gloves & Hand Protection