Shop All Heat Resistant Gloves
Mechanix Wear
SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR
Mfr # S35CJ-06-009
Zoro # G008363562
product price: $22.39
/pr
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Knit;Slip-On
- Thickness 13 ga
- Standards ANSI, EN 388, EN 407
- ANSI/ISEA Cut Level A5
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S35CJ-06-009
- Zoro # G008363562
- UPC # 781513671221
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Length | 12 in |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
SpeedKnit(TM) FR S35CJ06, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- SCRUB ZONE Scrub Shirt, XL, Blue, 4.25 oz. (71221)
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S35CJ-06-007)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 10, 10, PR (S35CJ-06-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S35CJ-06-008)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, S, Black, PR (CXG-L10 LRG)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, S, Black, PR (CXG-L5-S)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, XL, Black, PR (CXG-L5-XL)
- CONDOR Heat Resistant Mitten Covers, Tan, L, PR (1C296)
- Mechanix Wear Gloves & Hand Protection