Shop All Heat Resistant Gloves
Mechanix Wear
SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR
Mfr # S35CJ-06-008
Zoro # G508363567
product price: $23.59
/pr
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Knit;Slip-On
- Thickness 13 ga
- Standards ANSI, EN 388, EN 407
- ANSI/ISEA Abrasion Level 3
- Fabric Weight 13 gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S35CJ-06-008
- Zoro # G508363567
- UPC # 781513671214
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | M ( 8 ) |
Glove Length | 12 in |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Size (Alpha) | M |
Description
SpeedKnit(TM) FR S35CJ06, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- PIG Neoprene Replacement Gasket, PK2 (DRM1237)
- JAMCO Cabinet, 2-Dr, 60 gal, Flammable, 34x65x34 (BS60YP)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 10, 10, PR (S35CJ-06-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S35CJ-06-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S35CJ-06-007)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, 2XL, Black, PR (CXG-L1 XXLRG)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, S, Black, PR (CXG-L5-S)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, L, Black, PR (CXG-L1 LRG)
- CONDOR Heat Resist. Gloves, Ylw/Wht, L, Cotton, PR (2AK66)
- Mechanix Wear Heat Resistant Gloves