Shop All Anti-Vibration Gloves
Mechanix Wear
SpeedKnit(TM), Glove, Aramid, Size 11, 11, PR
Mfr # S85CJ-06-011
Zoro # G108363554
product price: $28.69
/pr
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ANSI/ISEA 138, EN 388, EN 407
- Insulated No
- Knuckle Padding Material TPR Rubber
- Color Green
- ANSI/ISEA Cut Level A5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S85CJ-06-011
- Zoro # G108363554
- UPC # 781513671290
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Glove Length | 12 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
SpeedKnit(TM) M-Pact(R) FR S85CJ06, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Red Universal Breaker Lock Out Device (UBL1-RED)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- TINGLEY Airgo Boots, Size 10, 15" Height, Brown, Plain, PR (21144)
- 3M Reading Glasses, +2.00, Clear, Anti-Fog (SF620SGAF)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S85CJ-06-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S85CJ-06-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S85CJ-06-007)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- MECHANIX WEAR Impact Resistant Gloves, Full, L, PR (SMP-99-010)
- MECHANIX WEAR Gloves, High-Visibility Yellow, M, PR (SMV-C91-009)
- ENDURA Work Gloves, Drivers, S, Leather, PR (375GKGVBS)
- Mechanix Wear Gloves & Hand Protection