Shop All Cut-Resistant Sleeves
Mechanix Wear
SpeedKnit Sleeves SS2E03, PR
Mfr # SS2E-03
Zoro # G401775412
product price: $29.69
/pr
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A7
- Color Blue
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SS2E-03
- Zoro # G401775412
- UPC # 781513658628
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A7 |
Color | Blue |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | 3 |
Standards | ANSI/ISEA 105, CE, EN388 |
Silicone-Free | No |
Thickness | 18 ga |
Sleeve Style | Sleeve with Thumbhole |
Cuff Style | Knit |
Latex-Free | No |
ANSI/ISEA Cut Load | 4000 |
Anti-Static | No |
Sleeve Construction | Cut and Sewn |
Sleeve Liner Material | HPPE/Tungsten Steel |
Brand and Series | Mechanix Wear SpeedKnit(TM) SS2E03 |
ANSI/ISEA Abrasion Cycles | 1,000 |
Sleeve Performance | General Purpose |
Stitching Material | HPPE |
Sleeve Type | Knit Cuff |
EN 388 Rating | XX42E |
Series | SpeedKnit(TM) SS2E03 |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 18 ga, Sleeve Liner Material HPPE/Tungsten Steel, Sleeve Material HPPE, Color Blue, Size Universal, Series SpeedKnit(TM) SS2E03, Standards ANSI/ISEA 105, CE, EN388, Stitching Material HPPE, EN 388 Rating XX42E, ANSI/ISEA Cut Load 4000, ANSI/ISEA Abrasion Cycles 1,000, ANSI/ISEA Abrasion Level 3, Anti-Static No, Latex-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR for 3M Versaflo TR-302N+ (TR-302N+)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XS, 12PK (9366XS)
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- MECHANIX WEAR Heat-Resistant Sleeves with Thumbholes, Kevlar, Cut Level A3, Black, 18 in L, 1 Pair (MHS-05-500)
- MECHANIX WEAR SpeedKnit Sleeves SS2E33, PR (SS2E-33)
- PIP Cut-Resistant Sleeve, A3 Cut Level (2514KT)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XS (AG10009S-XS (6))
- MCR SAFETY Economy Weight 18 Sleeve Thumb Slot (9378TE)
- PIP Kevlar(R) Sleeve, 2 Ply, ANSI Cut Level 3 (10-KS18THV)
- ANSELL Cut Resistant Sleeve, 21 In, White (74-021)
- Mechanix Wear Cut-Resistant Sleeves