Shop All Tactical Gloves
Mechanix Wear
Specialty Vent Covert Tactical Glove, XL, Black, 5-63/64" L, PR
Mfr # MSV-55-011
Zoro # G3782733
product price: $27.45
/pr
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Law Enforcement, Military, Shooting Sports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MSV-55-011
- Zoro # G3782733
- UPC # 781513635209
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 5-63/64" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Law Enforcement, Military, Shooting Sports |
Finger Style | Full Finger |
Closure Type | Thermoplastic Rubber |
Back Material | Mesh, TPR Pad |
ANSI/ISEA Cut Level | 1 |
Grade of Leather | Synthetic Leather |
Standards | CE, EN 388: 2016 3121 |
Stitching Material | Polyester/Nylon |
Cut-Resistant Material | None |
Palm Construction | Perforated Synthetic Leather |
Cut | Clute |
ANSI/ISEA Abrasion Level | 3 |
Lining | Unlined |
Thumb Style | Keystone |
Description
Tactical Glove, XL, Black, 5 63/64 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Synthetic Leather Back Material, None Cut-Resistant Material, Polyester/Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, Standards CE EN 388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Parking Lot Stencil, Handicapped Symbol (505199)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 22 Black (DCT-E1-01)
- CRAFTTEX Crafttex CC2032BLK 20 x 32 in. Standing Comfort Mat; Black (CC2032BLK)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, L, 9" L, PR (FFTAB-78-010)
- MECHANIX WEAR Tactical Glove, M, Coyote Tan/PR (HDG-F72-009)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP2-F55-009)
- MECHANIX WEAR M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR (MPT-78-012)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, M, Black, 5-7/16" L, PR (MSV-55-009)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, S, 7" L, PR (MSD-72-008)
- Mechanix Wear Tactical Gloves