Shop All Tactical Gloves
Mechanix Wear
Specialty Vent Covert Tactical Glove, S, Black, 5-1/8" L, PR
Mfr # MSV-55-008
Zoro # G3782882
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade of Leather Synthetic Leather
- Cuff Hook-and-Loop
- Application Law Enforcement, Military, Shooting Sports
- ANSI/ISEA Abrasion Level 3
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # MSV-55-008
- Zoro # G3782882
- UPC # 781513635179
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 5-1/8" |
Details
Grade of Leather | Synthetic Leather |
Cuff | Hook-and-Loop |
Application | Law Enforcement, Military, Shooting Sports |
ANSI/ISEA Abrasion Level | 3 |
Finger Style | Full Finger |
Lining | Unlined |
Palm Material | Synthetic Leather |
Closure Type | Thermoplastic Rubber |
Cut-Resistant Material | None |
Stitching Material | Polyester/Nylon |
Standards | CE, EN 388: 2016 3121 |
Thumb Style | Keystone |
Color | Black |
Palm Construction | Perforated Synthetic Leather |
ANSI/ISEA Cut Level | 1 |
Item | Tactical Glove |
Cut | Clute |
Back Material | Mesh, TPR Pad |
Description
Tactical Glove, S, Black, 5 1/8 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Synthetic Leather Back Material, None Cut-Resistant Material, Polyester/Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, Standards CE EN 388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (N484)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-EG_12x18 (T1-1071-EG_12x18)
- PROFILE Premier G4 Knee Boots, Brick Red, Sz 11, Mens, 15" H, PR (93155)
- C.H. HANSON Number Stamp Set, Rnd Face, 3/16" (26121)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MPT-72-011)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, XL, 10" L, PR (FFTAB-88-011)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, S, 7" L, PR (FFTAB-55-008)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MFF-F55-011)
- Mechanix Wear Tactical Gloves