Shop All Tactical Gloves
Mechanix Wear
Specialty Vent Covert Tactical Glove, M, Black, 5-7/16" L, PR
Mfr # MSV-55-009
Zoro # G3782867
product price: $25.59
/pr
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Law Enforcement, Military, Shooting Sports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MSV-55-009
- Zoro # G3782867
- UPC # 781513635186
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | M |
Length | 5-7/16" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Law Enforcement, Military, Shooting Sports |
Finger Style | Full Finger |
Closure Type | Thermoplastic Rubber |
Lining | Unlined |
Palm Construction | Perforated Synthetic Leather |
Cut-Resistant Material | None |
Standards | CE, EN 388: 2016 3121 |
Grade of Leather | Synthetic Leather |
ANSI/ISEA Cut Level | 1 |
ANSI/ISEA Abrasion Level | 3 |
Stitching Material | Polyester/Nylon |
Back Material | Mesh, TPR Pad |
Cut | Clute |
Thumb Style | Keystone |
Description
Tactical Glove, M, Black, 5 7/16 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Synthetic Leather Back Material, None Cut-Resistant Material, Polyester/Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, Standards CE EN 388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- BRADY Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 47008 (47008)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, S, 7" L, PR (TSRE-55-008)
- MECHANIX WEAR Tactical Glove, 2XL, Wing Thumb, Blk, PR (MP3-55-012)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, 2XL, Black, PR (MSV-55-012)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MG-F55-011)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MPT-72-009)
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- Mechanix Wear Tactical Gloves