Shop All Tactical Gloves
Mechanix Wear
Specialty 0.5mm Tactical Glove, Coyote Tan, S, 7" L, PR
Mfr # MSD-72-008
Zoro # G2110013
product price: $21.89
/pr
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Coyote tan
- Cuff Rubberized Safety
- Palm Material AX Suede
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MSD-72-008
- Zoro # G2110013
- UPC # 781513635179
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 7" |
Details
Item | Tactical Glove |
Color | Coyote tan |
Cuff | Rubberized Safety |
Palm Material | AX Suede |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Tricot |
Back Material | Trekdry(R) |
Knuckle Padding Material | Tricot |
Cut | Clute |
Grade of Leather | Synthetic Leather |
Standards | CE EN 388, EN 420 |
Temp. Range | 32 Degrees to 200 Degrees F |
Thumb Style | Straight |
ANSI/ISEA Abrasion Level | 0 |
Cut-Resistant Material | None |
Stitching Material | Nylon |
Description
Tactical Glove, S, Coyote Tan, 7 in, Rubberized Safety Cuff, Lining Tricot, AX Suede Palm Material, TrekDry(R) Back Material, Tricot Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 12 Men's Steel Rubber Boot, Red (00223120-12)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, M, Case of 1000 (10 Boxes of 100) (VinylMC)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM500B)
- ZORO SELECT Hard Hat Rack, Color: Black (6GLA9)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MP3-72-012)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MG-F55-011)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- MECHANIX WEAR Tactical Glove, Coyote Tan, L, 9" L, PR (MP-F72-010)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, M, 8" L, PR (MSD-72-009)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- Mechanix Wear Tactical Gloves