Shop All Tactical Gloves
Mechanix Wear
Recon Covert Tactical Glove, Black, XL, 10" L, PR
Mfr # TSRE-55-011
Zoro # G1861863
product price: $40.89
/pr
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Cuff Rubberized Safety
- Palm Material Hair Sheep Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # TSRE-55-011
- Zoro # G1861863
- UPC # 781513630587
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 10" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Rubberized Safety |
Palm Material | Hair Sheep Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
ANSI/ISEA Abrasion Level | 0 |
Knuckle Padding Material | Spandex |
Cut-Resistant Material | None |
Lining | Tricot |
Temp. Range | 32 Degrees to 200 Degrees F |
Back Material | Stretch Spandex(R) |
Standards | CE EN 388, EN 420 |
Thumb Style | Straight |
Stitching Material | Nylon |
Cut | Clute |
Grade of Leather | Synthetic Leather |
Description
Tactical Glove, XL, Black, 10 in, Rubberized Safety Cuff, Lining Tricot, Hair Sheep Leather Palm Material, Stretch Spandex(R) Back Material, Spandex Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR866)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 13, Black, PR (N1911-W)
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black (804-629290W)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, L, Covert Black, PR (MP2-55-010)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- MECHANIX WEAR The Original® Tactical Glove, Gray, L, 9" L, PR (MG-88-010)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP3-F55-009)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, S, 7" L, PR (TSRE-55-008)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP-F55-008)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MPT-72-009)
- Mechanix Wear Gloves & Hand Protection